Beli sling hook di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp909.900

    Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)
    Deskripsi:
    Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20L
    atribut:
    • Can Material: Steel
    • Color: Green
    • Standard Met: UN Approved, Class 3
  2. POWERTEC Chain Sling 4 Legs (Rantai Sling)
    BARU
    Mulai

    Rp1.699.900

  3. TRUSCO W Sling 4Legs Type
    Mulai

    Rp6.899.900

    TRUSCO W Sling 4Legs Type
    Deskripsi:
    -JIS standard compliant product wire rope used.-Commodity processed according to the method prescribed in Article 475 of Occupational Safety and Health Regulations and Crane Safety Regulation No. 219.-Terminal of the braided processing part is crimped-Slinging work and securing work in construction sites and inside various factories.-W Sling(with thimble on both ends)x 4, hook x 4, ring x 1(assembled)
  4. TAIYO Sling Set (wire)
    Mulai

    Rp3.999.900

    TAIYO Sling Set (wire)
    atribut:
    • Basic Working Load: 1.0mm
    • Wire Diameter: 9mm
    • Effective Length l: 2.0m
    • Master Link Dimensions a: 100mm
    • Master Link Dimensions b: 15mm
    • Sling Hook with Latch Dimensions c: 30mm
    • Basic Working Load (t): 1.0
    • Master Link Dimensions (mm) a: 100
    • Master Link Dimensions (mm) b: 15
  5. TRUSCO W Sling 2Legs Type
    Mulai

    Rp6.099.900

    TRUSCO W Sling 2Legs Type
    Deskripsi:
    -JIS standard compliant product wire rope used.-Commodity processed according to the method prescribed in Article 475 of Occupational Safety and Health Regulations and Crane Safety Regulation No. 219.-Terminal of the braided processing part is crimped-Slinging work and securing work in construction sites and inside various factories.-W Sling(with thimble on both ends)x 2, hook x 2, ring x 1(assembled)
    atribut:
    • Max Working Weight: 150kg
    • Top Board Height: 1.2m
    • Top Board Dimension: 600x400mm
    • Installation Dimension WxD: 620x1035mm
    • Number of Steps: 4
  6. POWERTEC Wire Sling 4 Legs (Kawat Sling)
    Mulai

    Rp1.299.900

  7. monotaro Gasoline Carrying Can (Vertical Type)
    Mulai

    Rp969.900

    monotaro Gasoline Carrying Can (Vertical Type)
    Deskripsi:
    Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.
    atribut:
    • Material (threaded portion): Aluminium Alloy
    • Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
    • Capacity (L): 20
    • Thickness (mm): 0.8
    • Body Material: Electro-galvanized steel sheet
    • Color: Greenery
    • Dimensions (width W x length L x height H) (mm): 173 x 345 x 465 (Gomugado, including handle)
    • Material (Hose): PE
    • Material (Nozzle): PE
    • Material (Packing): Gum
    • Surface Treatment: Powder coating
  8. TRUSCO Wire Rope Sling (Kawat Sling)
    Mulai

    Rp8.899.900

    TRUSCO Wire Rope Sling (Kawat Sling)
    atribut:
    • Material: Rope = carbon steel, core = hemp core, sleeve = aluminum alloy, thimble = Q235 (SS400 equivalent) surface dove plating
    • Rope Diameter (mm): 14
  9. POWERTEC Eye Bolt Galvanized (Baut Mata)
    Mulai

    Rp14.900

    POWERTEC Eye Bolt Galvanized (Baut Mata)
    atribut:
    • Material: Galvanized
  10. DRI Webbing Sling Double Ply for Load 5Ton (Tali Angkat / Sling Sabuk)
    Mulai

    Rp339.900

    DRI Webbing Sling Double Ply for Load 5Ton (Tali Angkat / Sling Sabuk)
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Red
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 150
    • Working Load Limit (t): 5
  11. SMT Steel Wire Rope Ferrule Secured Diameter 8mm (Kawat Sling)
    Mulai

    Rp1.499.900

    SMT Steel Wire Rope Ferrule Secured Diameter 8mm (Kawat Sling)
    atribut:
    • Diameter (mm): 8
    • Material: Steel
  12. Wipro Chain Sling (Rantai Sling)
    Mulai

    Rp1.699.900

    Wipro Chain Sling (Rantai Sling)
    atribut:
    • Size (m): 1.5
    • Capacity (t): 2
Daftar Harga sling hook Terbaru November 2026
Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Rp909.900
POWERTEC Chain Sling 4 Legs (Rantai Sling)Rp1.699.900
TRUSCO W Sling 4Legs TypeRp6.899.900
TAIYO Sling Set (wire)Rp3.999.900
TRUSCO W Sling 2Legs TypeRp6.099.900
POWERTEC Wire Sling 4 Legs (Kawat Sling)Rp1.299.900
monotaro Gasoline Carrying Can (Vertical Type)Rp969.900
TRUSCO Wire Rope Sling (Kawat Sling)Rp8.899.900
POWERTEC Eye Bolt Galvanized (Baut Mata)Rp14.900
DRI Webbing Sling Double Ply for Load 5Ton (Tali Angkat / Sling Sabuk)Rp339.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)